
9.5W CFL Retrofit LED Lamp, 27K
Item #: 1025908
Cat #: 9.5PLH/827/DIR
UPC: 028672578993
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 2700K, CRI: 80. Lumens:870, Replaces 13-18W CFL PLS Lamp
Overview
LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 2700K, CRI: 80. Lumens:870, Replaces 13-18W CFL PLS Lamp
Also known as: 028672578993, 9.5PLH/827/DIR
Specifications
| Color Rendering Index (CRI): | 80 |
| Lumens: | 870 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 9.500 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 870 |
| Light Technology: | LED |
| Wattage: | 9.500 |