USB PLUGMOLD 3FT BK, 3 USB MODULES

Item #: 1025991

Cat #: BK20USB312

UPC: 786776184327

to view pricing and more.
3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

3' [914mm] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184327, BK20USB312

Specifications

Length: 3 ft
Color: Black
Material: Steel
Length: 3 ft
Material: Steel
Color: Black