14W PAR30 LED Lamp, 35K

Item #: 1026000

Cat #: LED14P30D35KNFL

UPC: 762148248316

to view pricing and more.

Overview

14W PAR30 LED Lamp, 35K
Also known as: 762148248316, LED14P30D35KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 14