13W PAR30L LED Lamp, 35K

Item #: 1026095
Cat #: S9432
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 watt PAR30Long Neck LED; 3500K; 38' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Long Neck LED; 3500K; 38' beam spread; Medium base; 120 volts
Also known as: S9432

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 13
Color: Silver
Dimmable: Yes
Lumens: 950
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)