This product may not be available in all locations.
Lighting Contactor,Nema, Electrically Held, 20A, 120VAC Coil, 4P
Item #:
102616
Cat #:
CN35BN4AC
UPC:
782114220887
Sign In or Register to view pricing and more.
Documents & Guides
Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Four-pole
Overview
Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Four-pole
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782114220887, CN35BN4AC
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Mounting: | Panel |
Type: | NEMA, Contactor, Lighting Contactor |
Amps: | 20 |
Poles: | 4 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Mounting: | Panel |
Amps: | 20 |
Volts AC: | 600 |
Family / Style: | Freedom |
Type: | NEMA, Contactor, Lighting Contactor |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)