Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Black

Item #: 102622

Cat #: DV-10P-BL

UPC: 027557688048

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Black

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Black

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in black

Also known as: 027557688048, DV-10P-BL

Specifications

Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Black
Wattage: 1000
Dimmable: Yes
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent