Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Brown
Item #:
102647
Cat #:
DV-10P-BR
UPC:
027557688031
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
Overview
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557688031, DV-10P-BR
Specifications
Color: | Brown |
Volts AC: | 120 |
Type: | Locator Light |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Color: | Brown |
Type: | Locator Light |
Poles: | 1 |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)