Miniature Circuit Breaker - 1 Pole

Item #: 1026670
Cat #: SU201M-K1.6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 1P Ul489
Su201M-K1.6 Miniature Circuit Breaker K-Char., 10Ka, 1,6A, 1P Ul489
Also known as: SU201M-K1.6

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1.600
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Amps: 1.600
Volts AC: 277
Poles: 1
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)