Eye Bolt with Nut, 5/8" x 10"

Item #: 102669

Cat #: 6280

UPC: 663112871625

Sign In or Register to view pricing and more.
Documents & Guides
Oval Eye Bolt. Size: 5/8"x10". Thread Length: 4". Galvanized. Package Quantity: 10.

Overview

Oval Eye Bolt. Size: 5/8"x10". Thread Length: 4". Galvanized. Package Quantity: 10.
Also known as: 663112871625, 6280

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 in
Diameter: 5/8 in
Length: 10 in
Material: Steel