TCP LED12BR4041K

Item #: 1026740
Cat #: LED12BR4041K
UPC: 762148247807
Sign In or Register to view pricing and more.
Documents & Guides
TCP LED 12WATT BR40 4100K

Overview

TCP LED 12WATT BR40 4100K
Also known as: 762148247807, LED12BR4041K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 900
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 900
Shape: BR40 (Bulged Reflector)
Wattage: 12

Customer Reviews

No reviews for this product
(0)