45W PAR38 LED Lamp, 27K

Item #: 1026764

Cat #: LED-8082M27

UPC: 844006082284

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp with External Driver, 45W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E39 Mogul Base, Lumens: 4410, CRI: 81.7, Color Temperature: 2700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 45W LED Replaces 175 HID Lamp or 300W Halogen Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. IP64 Lamp and IP67 Remote/External Driver. UL approved for wet environments.

Overview

LED Lamp with External Driver, 45W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E39 Mogul Base, Lumens: 4410, CRI: 81.7, Color Temperature: 2700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 45W LED Replaces 175 HID Lamp or 300W Halogen Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. IP64 Lamp and IP67 Remote/External Driver. UL approved for wet environments.
Also known as: 844006082284, LED-8082M27

Specifications

Color Rendering Index (CRI): 81
Base: Mogul Screw (E39)
Wattage: 45
Material: Plastic
Lumens: 4410
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 81
Wattage: 45
Lumens: 4410
Color Temperature: 2700 (Warm White)
Angle: 120°
Base: Mogul Screw (E39)
Material: Plastic
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC Range: 120 - 277