45W LED for HID Retrofit

Item #: 1026766
Cat #: LED-8082M57
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED for HID Retrofit for Recessed, 40W, 120-277V, CRI: 83.5, Color Temperature: 5700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs.

Overview

LED for HID Retrofit for Recessed, 40W, 120-277V, CRI: 83.5, Color Temperature: 5700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs.
Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.
Also known as: LED-8082M57

Specifications

Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Wattage: 40
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Rendering Index (CRI): 84
Color Temperature: 5700 (Bright White)
Light Technology: LED
Angle: 120°
Base: Mogul Screw (E39)
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)