5/16 In Mag Nutdriver

Item #: 102686

Cat #: S1018M

UPC: 092644326295

to view pricing and more.
5/16" Magnetic Tip Nut Driver, Hollow Shaft, Shank Length: 18", Overall Length: 21-5/8"

Overview

5/16" Magnetic Tip Nut Driver, Hollow Shaft, Shank Length: 18", Overall Length: 21-5/8"

For professionals looking for a lifetime of dependability in a 100-Percent US sourced and manufactured product, this 5/16-Inch super long magnetic nut driver by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Also known as: 092644326295, S1018M

Specifications

Color: Amber
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Diameter: 5/16 in
Length: 18 in
Standards: California Proposition 65
Color: Amber
Diameter: 5/16 in
Standards: California Proposition 65
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Length: 18 in