Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.0m, (3.28')

Item #: 1027

Cat #: 1492-CAB010J69

UPC: 781180608186

to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, 1769-RTBN18, 1.0 meter ( 3.28 Foot) *** Rockwell Automation Preferred Product ***

Overview

Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, 1769-RTBN18, 1.0 meter ( 3.28 Foot) *** Rockwell Automation Preferred Product ***

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 781180608186, 1492-CAB010J69

Specifications

Conductors: 40
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product
Conductors: 40
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable
Special Program: Rockwell Automation Preferred Product