A-B 800TC-FXJE6D4S 30mm Push-Pull D

Item #: 1027155

Cat #: 800TC-FXJE6D4S

UPC: 887172577284

to view pricing and more.
Documents & Guides
ALB 800TC-FXJE6D4S 30MM PUSH-

Overview

ALB 800TC-FXJE6D4S 30MM PUSH-
Also known as: 887172577284, 800TC-FXJE6D4S

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton