INDICATING BANK LENS 230VAC 10W +OPTIONS

Item #: 1027162
Cat #: XVBC4M6
UPC: 785901368649
Sign In or Register to view pricing and more.
INDICATING BANK LENS 230VAC 10W +OPTIONS

Overview

INDICATING BANK LENS 230VAC 10W +OPTIONS
Also known as: 785901368649, XVBC4M6

Specifications

IP/NEMA Rating: IP66, IP65, NEMA 4X
Material: Polycarbonate
Standards: California Proposition 65
IP/NEMA Rating: IP66, IP65, NEMA 4X
Standards: California Proposition 65
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)