SpectraCool AC Unit w Remote, 12000BTU

Item #: 1027317

Cat #: G521216G060

UPC: 783510239039

Sign In or Register to view pricing and more.
SpectraCool Indoor Air Conditioner with Remote Access Control, 3500 Watts, 230V, 50/60Hz, 12000 BTU/Hour

Overview

SpectraCool Indoor Air Conditioner with Remote Access Control, 3500 Watts, 230V, 50/60Hz, 12000 BTU/Hour

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510239039, G521216G060

Specifications

Color: Light Gray
Wattage: 3500
Material: Steel
BTU: 12000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Width: 17.120 in
Depth: 11.660 in
Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Height: 52.690 in