1
more

15A TR Hospital Grade Duplex Receptacle, 5-15R, Light Almond
Item #: 1027562
Cat #: MT820-T
UPC: 078477418376
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477418376, MT820-T
Specifications
| Color: | Light Almond |
| Type: | Tamper-Resistant |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| Amps: | 15 |
| Type: | Tamper-Resistant |
| NEMA Configuration: | 5-15R |