Single-Phase String Inverter, Transformless, 240V

Item #: 1027616
Cat #: 471-00240-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single-Phase String Inverter, Transformless, 240V, AC Power Output: 7600W, Max Output Current: 32A, Max Input Current 20A, Maximum DC Power Input: 11800W, Nominal DC Input Voltage: 400V

Overview

Single-Phase String Inverter, Transformless, 240V, AC Power Output: 7600W, Max Output Current: 32A, Max Input Current 20A, Maximum DC Power Input: 11800W, Nominal DC Input Voltage: 400V
In 2006, SolarEdge revolutionized the solar industry by inventing a better way to collect and manage energy in PV systems. Today, we are a global leader in smart energy technology. By deploying worldclass engineering capabilities and with a relentless focus on innovation, we create smart energy products and solutions that power our lives and drive future progress.
Also known as: 471-00240-00

Specifications

Wattage: 7600
Wattage: 7600

Customer Reviews

No reviews for this product
(0)