Refill Cartridge, 1" x 2"

Item #: 1027685

Cat #: 1868702

UPC: 071701000644

to view pricing and more.
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1" x 2", Color: Black on White

Overview

Refill Cartridge, Pre-sized, Dimensions: 1" x 2", Color: Black on White

Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams and more. Constructed of a glossy polyester material and coated with industrial-grade adhesive, Pre-Sized labels help facilitate batch label printing to improve productivity.

Also known as: 071701000644, 1868702

Specifications

Type: Permanent, Label
Length: 2 in
Width: 1 in
Color: White
Type: Permanent, Label
Width: 1 in
Length: 2 in
Color: White