
to view pricing and more.
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 1-1/2" x 1-9/16", Color: Black on White
Overview
Refill Cartridge, Pre-sized, Dimensions: 1-1/2" x 1-9/16", Color: Black on White
Wire/cable wraps with laminated overwrap for printed area protection. Protect printed areas from oil, chemicals, moisture, abrasion, and fading, Also available in sheet label formats for high-volume installations, UL recognized as a component to UL 969, RoHS compliant.
Also known as: 071701000705, 1868708
Specifications
| Type: | Permanent, Label |
| Width: | 1 1/2 in |
| Length: | 1 9/16 in |
| Color: | White |
| Type: | Permanent, Label |
| Length: | 1 9/16 in |
| Width: | 1 1/2 in |
| Color: | White |