Refill Cartridge, Vinyl, 2" x 22.97'

Item #: 1027691

Cat #: 1868765

UPC: 071701001443

to view pricing and more.
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Red

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: White on Red

Moisture, chemical and UV resistance makes vinyl ideal for indoor/outdoor use. Wide range of colors that fit with OSHA, ANSI and ISO color standards to enhance workplace communication and safety. Durable thermal transfer printing technology – label text won’t smear or fade. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701001443, 1868765

Specifications

Width: 2 in
Color: Red
Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Width: 2 in
Length: 22.97 ft
Material: Vinyl
Color: Red
Type: Permanent, Label