Refill Cartridge, Vinyl, 1" x 22.97'

Item #: 1027695

Cat #: 1868753

UPC: 071701001320

to view pricing and more.
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on White

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1" x 22.97', Color: Black on White

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701001320, 1868753

Specifications

Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: White
Length: 22.970 ft
Type: Permanent, Label
Material: Vinyl
Length: 22.970 ft
Width: 1 in
Color: White