Round Cover, Diameter: 5", Type: Dual Service, Brass

Item #: 10277
Cat #: E97BR2
UPC: 034481175575
Sign In or Register to view pricing and more.
Documents & Guides
5" Round Cover, Metallic, Cover Type: Duplex Service. Device Type: Decora/GFCI Receptacle, Color: Brass. For Use In Carpet and Tile Applications

Overview

5" Round Cover, Metallic, Cover Type: Duplex Service. Device Type: Decora/GFCI Receptacle, Color: Brass. For Use In Carpet and Tile Applications
Screws concealed under doors • Rugged solid brass construction • Brushed finish coated with a light lacquer for protection • Resistance to wear – suited for high traffic areas • Gasketed for watertight applications • Available in four styles – Single Door, Two Door, NPS Opening, and Two Door Dual Service • For tile and carpet applications • UL scrub water tested
Also known as: 034481175575, E97BR2

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)