Lay in Lug Clamp Combo, 90 degree, DB, W

Item #: 1027754

Cat #: GPLBC2-1-C

UPC: 074983662517

to view pricing and more.
Documents & Guides
Bronze grounding clamp with lay-in feature, Direct burial, Conductor perpendicular to pipe, #10 SOL - #2 STR conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp with lay-in feature, Direct burial, Conductor perpendicular to pipe, #10 SOL - #2 STR conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983662517, GPLBC2-1-C

Specifications

Material: Bronze
Material: Bronze