A-B 800T-J91KT1A 30mm Selector Swit

Item #: 1027865

Cat #: 800T-J91KT1A

UPC: 611320395976

to view pricing and more.
Documents & Guides
ALB 800T-J91KT1A 30MM SELECTO

Overview

ALB 800T-J91KT1A 30MM SELECTO
Also known as: 611320395976, 800T-J91KT1A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches