LED Gimbal Module, 4", 3000K, 120V, Matte White

Item #: 1027889

Cat #: 4IGMWLED30K90CRIM6

UPC: 889804426731

to view pricing and more.
Documents & Guides
LED Gimbal Retrofit Module, 4 Inch, 9.8 Watt, 610 Lumen, 3000K, 90 CRI, 120 Volt, Matte White, Dimmable, Equivalent to 50 Watt Incandescent Flood Lamp

Overview

LED Gimbal Retrofit Module, 4 Inch, 9.8 Watt, 610 Lumen, 3000K, 90 CRI, 120 Volt, Matte White, Dimmable, Equivalent to 50 Watt Incandescent Flood Lamp

The LED iGimbal is intended for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features. Retrofits into most existing recessed downlighting installations or new construction and remodel applications.

Also known as: 889804426731, 4IGMWLED30K90CRIM6

Specifications

Lumens: 610
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Diameter: 4 in
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Lumens: 610
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Matte White
Wattage: 9.800
Dimmable: Yes