REXEL logo

Trinity CLSE TO CLG 2-60W MED Gray

Item #: 10280
Cat #: P3476-09
UPC: 785247134755
Sign In or Register to view pricing and more.
Two-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.

Product Overview

Two-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247134755, P3476-09

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Diameter: 15 in
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Color: Brushed Nickel
Diameter: 15 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)