Breaker, 30A, 2P, 480Y/277VAC, 96VDC, Ring Terminals, Din Rail

Item #: 1028069

Cat #: 1489-A2C300R

UPC: 781180897719

to view pricing and more.
Documents & Guides
Breaker, 30 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve C

Overview

Breaker, 30 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve C
Also known as: 781180897719, 1489-A2C300R

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 14 kA