20A Lev-Lok Duplex HG/TR Receptacle, 5-20R, Black

Item #: 1028169
Cat #: M8300-SGE
UPC: 078477363959
Sign In or Register to view pricing and more.
Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363959, M8300-SGE

Specifications

Poles: 2
Phase: 1
Color: Black
Type: Tamper-Resistant, Hospital Grade
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-1, WD-6
Volts AC: 125
Family / Style: Lev-Lok
Poles: 2
Color: Black
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Family / Style: Lev-Lok
Phase: 1
Type: Tamper-Resistant, Hospital Grade
Material: Thermoplastic, Nylon
Volts AC: 125

Customer Reviews

No reviews for this product
(0)