LED High Bay, 178 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1028252
Cat #: FBX24LL50-UNV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 178 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, General Distribution, 24"x24"x3"

Overview

LED High Bay, 178 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, General Distribution, 24"x24"x3"
Day-Brite / CFI LED high bay FBX provides versatility in form and function. With a range of lumen packages, optical distributions, and accessories available, this luminaire can be used in many different applications ranging from warehouses to retail outlets. SpaceWise technology is optional for additional energy savings and control.
Also known as: FBX24LL50-UNV

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Wattage: 178
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 178
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)