This product has been discontinued.

LED Edge-Lit Panel, 1x4, 32W, 120-277V, White
Item #: 1028295
Cat #: PANELF1A/032UNVD835/14G/WH
UPC: 046135742439
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 1x4, 32W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74243
Overview
LED Edge-Lit Panel, 1x4, 32W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74243
Also known as: 046135742439, PANELF1A/032UNVD835/14G/WH
Specifications
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Edge-Lit Panel |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Edge-Lit Panel |
| Light Technology: | LED |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |