This product has been discontinued.
1
more

Flush Style Cover Assembly, Diameter: 8", Nickel
Item #: 1028302
Cat #: 8CT2NK
UPC: 786564089438
to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Flush, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat.
Overview
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Flush, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat.
Also known as: 786564089438, 8CT2NK
Specifications
| Mounting: | Screw On |
| Material: | Aluminum |
| Finish: | Nickel |
| Mounting: | Screw On |
| Finish: | Nickel |
| Material: | Aluminum |