Door Panel for Concept HMI Enclosure, fits 52.00x55.00, Steel

Item #: 1028361

Cat #: CP5255G

UPC: 783510167851

to view pricing and more.
CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 52.00x55.00, Material/Finish: Galvanized

Overview

CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 52.00x55.00, Material/Finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167851, CP5255G

Specifications

Material: Steel
Finish: Galvanized
Height: 16.010 in
Width: 17.010 in
Material: Steel
Height: 16.010 in
Finish: Galvanized
Width: 17.010 in