Cord Clip, Hi Temp Adh., .62" (15.8mm) B

Item #: 1028379

Cat #: ACC62-AT-C

UPC: 074983282586

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .62" (15.8mm) bundle, natural, standard package.

Overview

Adhesive backed cord clip, high temp, .62" (15.8mm) bundle, natural, standard package.
Also known as: 074983282586, ACC62-AT-C

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.620 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.620 in