SAFESITE LED LINEAR

Item #: 1028494

Cat #: LPD3C4H2W

UPC: 056020934368

to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE LED LINEAR 6700 LUMENS 66W 100-277V AC 5000K DIFFUSED

Overview

SAFESITE LED LINEAR 6700 LUMENS 66W 100-277V AC 5000K DIFFUSED
Also known as: 056020934368, LPD3C4H2W

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 6700
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6700
Light Technology: LED