Digital Fade Dimmer, 600W, 120V, Gray

Item #: 102864

Cat #: MA-600-GR

UPC: 027557687799

to view pricing and more.
Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Preset Smart, Gray

Overview

Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Preset Smart, Gray

Maestro Dimmer - Gloss Finish, Incandescent/Halogen, Multi-location/single-pole,120V/600W in gray

Also known as: 027557687799, MA-600-GR

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Type: Multi-Location
Light Technology: Halogen, Incandescent
Wattage: 600
Family / Style: Maestro
Poles: 1
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Gray
Type: Multi-Location