SEOOW Portable Cord, 10/4, Black, 500', Rated 105°C, 600V

Item #: 1028693
Cat #: 55039401
UPC: 032886038853
Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 10/4, Black, 500 Foot Carton, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 10/4, Black, 500 Foot Carton, 105°C Rated, 600V
Also known as: 032886038853, 55039401

Specifications

Gauge: 10
Length: 500 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10
Jacket: TPE
Color: Black
Conductors: 4
Length: 500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)