LEGACY SEE REPLACEMENT MCB 1P D 8A

Item #: 1028873

Cat #: S201-D8

UPC: 016779530006

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Supplementary Protector, Rated Current 8 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve D, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235

Overview

Miniature Circuit Breaker, Supplementary Protector, Rated Current 8 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve D, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Also known as: 016779530006, S201-D8

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 6 kA