Tray Cable, Type TC-ER, 14/16, 600V

Item #: 1029294

Cat #: HW15101416

UPC:

to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 14 AWG, 16 THHN Copper Conductors, 600 Volts

Overview

Tray Cable, Type TC-ER, 14 AWG, 16 THHN Copper Conductors, 600 Volts
Also known as: HW15101416

Specifications

Conductors: 16
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 16
Volts AC: 600
Color: Black
Gauge: 14 AWG