This product has been discontinued.

Two-Hole Strap, Rigid / IMC, 4" Steel, Limited Quantities Available
Item #: 102933
Cat #: RX2242HD
UPC: 050169950661
to view pricing and more.
Documents & Guides
Two-Hole Strap, Rigid / IMC, 4" Steel
Overview
Two-Hole Strap, Rigid / IMC, 4" Steel
Also known as: 050169950661, RX2242HD
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Mounting: | 2-Hole |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 4 in |