Assembled Pushbutton, 22mm, Yellow

Item #: 102935

Cat #: 800FP-LF5PQ3YQ11

UPC: 781180979101

to view pricing and more.
Documents & Guides
No Documents Available
Assembled Pushbutton, Flush, Illuminated, LED, Yellow, 22.5mm

Overview

Assembled Pushbutton, Flush, Illuminated, LED, Yellow, 22.5mm
Also known as: 781180979101, 800FP-LF5PQ3YQ11

Specifications

Type: Flush, Illuminated, Momentary
Family / Style: 800F
Color: Yellow
Type: Flush, Illuminated, Momentary
Color: Yellow
Family / Style: 800F