Heavy-Duty Free-Stand Disconnect Enclosure, 84.12" x 78.5" x 24.12"

Item #: 1029357

Cat #: A84XM7824FTCLPG

UPC: 783510257057

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 78.5 x 24.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 78.5 x 24.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257057, A84XM7824FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Width: 78.500 in
Depth: 24.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Depth: 24.120 in
Material: Steel
Width: 78.500 in
Finish: Powder Coated