M12 Gray Heated Jacket Kit M

Item #: 1029359

Cat #: 201G-21-M

UPC: 045242477241

to view pricing and more.
Documents & Guides
Heated Jacket, Gray, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Overview

Heated Jacket, Gray, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.


Also known as: 045242477241, 201G-21-M

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Gray
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Size: Medium
Color: Gray
Volts DC: 12