This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Overview
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. Featuring the RealTree Xtra® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242477524, 221C-21-2X
Specifications
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Color: | Camouflage |
| Volts DC: | 12 |
| Size: | 2XL |
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Volts DC: | 12 |
| Color: | Camouflage |
| Size: | 2XL |