Women's Black Heated Jacket Kit S

Item #: 1029369

Cat #: 231B-21-S

UPC: 045242477548

to view pricing and more.
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery, Charger & USB Charger.

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated women’s jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted soft shell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.

Also known as: 045242477548, 231B-21-S

Specifications

Size: Small
Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Black
Volts DC: 12
Size: Small
Color: Black
Type: Jacket, Lithium Battery, Heated, M12, USB
Volts DC: 12