This product has been discontinued.

to view pricing and more.
Documents & Guides
Heated Hoodie, Gray, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.
Overview
Heated Hoodie, Gray, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242478095, 301G-21-L
Specifications
| Type: | NO, Lithium Battery, Heated, M12, Hoodie |
| Color: | Gray, Black |
| Volts DC: | 12 |
| Size: | Large |
| Type: | NO, Lithium Battery, Heated, M12, Hoodie |
| Volts DC: | 12 |
| Color: | Gray, Black |
| Size: | Large |