M12 Gray Heated Hoodie Kit XXL

Item #: 1029375

Cat #: 301G-21-2X

UPC: 045242478118

to view pricing and more.
Documents & Guides
Heated Hoodie, Gray, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Gray, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery & Charger.

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.


Also known as: 045242478118, 301G-21-2X

Specifications

Type: NO, Lithium Battery, Heated, M12, Hoodie
Color: Gray, Black
Volts DC: 12
Size: 2XL
Type: NO, Lithium Battery, Heated, M12, Hoodie
Volts DC: 12
Color: Gray, Black
Size: 2XL