10A 250V AC, Ceramic Fuses

Item #: 1029408

Cat #: 0332010.MXP

UPC: 079458145786

to view pricing and more.
Documents & Guides
10 Amp, 250V AC, 332 Series, Ceramic Cartridge Fuses, Fast-Acting Fuses

Overview

10 Amp, 250V AC, 332 Series, Ceramic Cartridge Fuses, Fast-Acting Fuses

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: Designed to meet UL248-14; RoHS Compliant and Lead-Free; Available in cartridge type only.

Also known as: 079458145786, 0332010.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65