Wall mount enclosure assembly

Item #: 1029489

Cat #: AM1084RTW

UPC: 085339840152

to view pricing and more.
Documents & Guides
ALLIED MOULDED AM1084RTW

Overview

ALLIED MOULDED AM1084RTW

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339840152, AM1084RTW

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 5.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass
Depth: 5.750 in